Fuse, 6A, 600VAC, Class J Fast-Acting

Item #: 601750

Cat #: JLS006

UPC: 079458200584

Documents & Guides
6 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting
Sign In or Register to view pricing and more.

Overview

6 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200584, JLS006

Specifications

Amps: 6
Length: 2 1/4 in
Speed: Fast Acting
Diameter: 13/16 in
Class: J
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Amps: 6
Speed: Fast Acting
Class: J
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Length: 2 1/4 in
Diameter: 13/16 in
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)