Selector Switch, 4 Position, Knob, Maintained, 2NO/2NC Contacts

Item #: 601715

Cat #: CR104PSG47B92

UPC: 783166285794

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Black Knob, Maintained, 2 Normally Open, 2 Normally Closed, Contacts, Cam Code 7

Overview

Selector Switch, 4 Position, Black Knob, Maintained, 2 Normally Open, 2 Normally Closed, Contacts, Cam Code 7
Also known as: 783166285794, CR104PSG47B92

Specifications

Amps: 10
Type: Knob, 4 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 4 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)