20 AMP POWER INLET - 3R

Item #: 601683

Cat #: T020N

UPC: 783164319842

Documents & Guides
The T020N is a twist lock power inlet that fits L14-20 receptables and is rated up to 20 A.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The T020N is a twist lock power inlet that fits L14-20 receptables and is rated up to 20 A.
Also known as: 783164319842, T020N

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 20
NEMA Configuration: L14-20R
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 20
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: L14-20R

Customer Reviews

No reviews for this product
(0)