Cast Dev Box Sgl Gang 1/2 In

Item #: 601588

Cat #: FSS-1-50-A

UPC: 781381352659

Documents & Guides
App Fss-1-50a 1g Al Fss Box
Sign In or Register to view pricing and more.

Overview

App Fss-1-50a 1g Al Fss Box
Also known as: 781381352659, FSS-1-50-A

Specifications

Gangs: 1
Material: Aluminum
Hub Diameter: 1/2 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)