Key, Replacement, for Cylinder Lock, Option Code 18, Series T382

Item #: 60157

Cat #: 40269-087-03

UPC: 662074240081

Sign In or Register to view pricing and more.
Documents & Guides
Key, Replacement, for Cylinder Lock, Option Code 18, Series T382

Overview

Key, Replacement, for Cylinder Lock, Option Code 18, Series T382
Also known as: 662074240081, 40269-087-03

Specifications

Color: Metallic
Type: Channel
Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Family / Style: 800T/H
Color: Metallic
Height: 13/16 in
Length: 10 ft
Family / Style: 800T/H
Type: Channel
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)