16/3 SJTO Cord, Yellow, 250', 300V

Item #: 60156

Cat #: SJTO163YEL250RL

UPC: 980130413508

Sign In or Register to view pricing and more.
Documents & Guides
16/3 SJTO Portable Cord, Yellow, 250 Foot Reel, 300 Volt

Overview

16/3 SJTO Portable Cord, Yellow, 250 Foot Reel, 300 Volt
Also known as: 980130413508, SJTO163YEL250RL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 3
Gauge: 16
Color: Yellow
Length: 250 ft
Conductors: 3
Color: Yellow
Volts AC: 300
Gauge: 16

Customer Reviews

No reviews for this product
(0)