Ring Terminal, Nylon Ins, 12-10 AWG, #10 Stud (50PK)

Item #: 60152

Cat #: PN10-10R-L

UPC: 074983800322

Ring Terminal, Nylon Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Nylon Insulated, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50
Ring Terminal, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983800322, PN10-10R-L

Specifications

Material: Copper, Nylon
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Stud Size: #10
Volts AC: 600
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)