10A, 250V, 312 Series, Fast-Acting Fuse

Item #: 601483

Cat #: 312010P

UPC: 079458922240

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 250 Volts, 312 Series, Lead Free 3AG Type, Cartridge Fuse, Fast-Acting, 200A @ 250V AC Interrupting Rating

Overview

10 Amp, 250 Volts, 312 Series, Lead Free 3AG Type, Cartridge Fuse, Fast-Acting, 200A @ 250V AC Interrupting Rating
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458922240, 312010P

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 10
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: 3AG
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Length: 1 1/4 in
Amps: 10
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Class: 3AG
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)