Metering, Main Breaker, Module, 1600A, 100kAIC, Bottom Feed, 1Ph

Item #: 601426

Cat #: TMPBB16R

UPC: 783164338102

Sign In or Register to view pricing and more.
Documents & Guides
Metering, Main Breaker, Module, 1600 Amp, 100 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, 4 x 500 - 1000 MCM Al/CU

Overview

Metering, Main Breaker, Module, 1600 Amp, 100 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, 4 x 500 - 1000 MCM Al/CU
Also known as: 783164338102, TMPBB16R

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1600
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Amps: 1600
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)