Meter Stack Module, 4 Sockets, 225A, Ringless, 5 Jaw, Lever Bypass

Item #: 601421

Cat #: TMPR12422R

UPC: 783164208788

Documents & Guides
Meter Stack Module, 4 Sockets, 225 Amp, 1-Phase, 120/240Volt AC, 3-Phase, 208Y/120 Volt AC, Horizontal Bus, Ringless, 5 Jaw, Lever Bypass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack Module, 4 Sockets, 225 Amp, 1-Phase, 120/240Volt AC, 3-Phase, 208Y/120 Volt AC, Horizontal Bus, Ringless, 5 Jaw, Lever Bypass
Modular meter centers are used for multi-family dwellings such as duplexes or apartment buildings. Meter Modules are available with two to six-meter compartments that are self-contained. Individual branch circuit breakers for each tenant are located in a separate compartment adjacent to each meter socket.
Also known as: 783164208788, TMPR12422R

Specifications

Sockets: 4
Phase: 3, 1
Volts AC: 208Y, 120, 240
Mounting: Surface
Amps: 225
IP/NEMA Rating: NEMA 3R
Sockets: 4
Volts AC: 208Y, 120, 240
Amps: 225
Phase: 3, 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)