Cable Tie&EC4A, 8", PA66HS, BK, 100/bag

Item #: 601407

Cat #: 156-00635

UPC: 089306319580

Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black, 100/pkg

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black, 100/pkg
Also known as: 089306319580, 156-00635, edge guard, solar zip with clip 2

Specifications

Length: 6 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 6 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)