2-Piece Cable Tie & Edge Clip, 50lb, Black

Item #: 601406

Cat #: 156-00592

UPC: 089306319641

Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC23, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black, 100/pkg

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC23, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black, 100/pkg
Also known as: 089306319641, 156-00592

Specifications

Width: 0.180 in
Color: Black
Length: 8 in
Material: Nylon
Width: 0.180 in
Length: 8 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)