1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White

Item #: 601373

Cat #: GMT-1-1/3A

UPC: 051712576741

Sign In or Register to view pricing and more.
Documents & Guides
1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White

Overview

1-1/3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White
Also known as: 051712576741, GMT-1-1/3A

Specifications

Type: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Interrupt Rating DC: 300
Type: Fast Acting
Material: Thermoplastic
Interrupt Rating AC: 300
Interrupt Rating DC: 300

Customer Reviews

No reviews for this product
(0)