Enclosure, Single Door, NEMA 4, 20 x 20 x 8"

Item #: 601332

Cat #: 20208-4

UPC: 782051811100

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single Door, NEMA 4, 20 x 20 x 8 Inch

Overview

Enclosure, Single Door, NEMA 4, 20 x 20 x 8 Inch
Also known as: 782051811100, 20208-4

Specifications

Height: 20 in
Depth: 8 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 20 in
Width: 20 in
IP/NEMA Rating: NEMA 4
Depth: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)