Junction Box, NEMA 1, Screw Cover, 12 x 12 x 8", Steel/Gray

Item #: 601329

Cat #: 12128-SCGV-NK

UPC: 782051001631

Documents & Guides
Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel With Gray Electrocoat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel With Gray Electrocoat Finish
B-Line Type 1 screw cover junction boxes can be used as wiring boxes, junction and pull boxes. They are UL listed and designed to protect against contact with enclosed equipment.
Also known as: 782051001631, 12128-SCGV-NK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Galvanized Steel
Height: 12 in
Depth: 8 in
Material: Galvanized Steel
Width: 12 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)