TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Item #: 601319

Cat #: 864-4XACHC

UPC: 782051702927

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Overview

TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Also known as: 782051702927, 864-4XACHC

Specifications

Depth: 4 in
Height: 8 in
Width: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Height: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)