![20A, 125V, Type S Time Delay Fuse 20A, 125V, Type S Time Delay Fuse](https://rexel-cdn.com/products/lfusoo020.jpg?i=9BEAD28D-5D4A-4DE0-99A9-089D26C7A5E1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
Overview
20 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Also known as: 079458410716, SOO020
Specifications
Opening: | Time Delay, Slow Blow |
Amps: | 20 |
Type: | Plug |
Volts AC: | 125 |
Interrupt Rating AC: | 10 kA |
Mounting: | Screw In |
Opening: | Time Delay, Slow Blow |
Type: | Plug |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 125 |
Mounting: | Screw In |
Customer Reviews
No reviews for this product
(0)