15A, 125V, TOO Series Time Delay Fuse

Item #: 601236

Cat #: TOO015

UPC: 079458430684

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

15 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.
Also known as: 079458430684, TOO015

Specifications

Speed: Time Delay, Slow Blow
Amps: 15
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay, Slow Blow
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 15
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)