1
more

1" RIGID 3-PC RAINTIGHT CPLG
Item #: 601222
Cat #: 1123-RT
UPC: 781747211231
Documents & Guides
1" Mighty-Align® Raintight 3 Piece Self Aligning Raintight Coupling
Sign In or Register to view pricing and more.
No associated products found.
Overview
1" Mighty-Align® Raintight 3 Piece Self Aligning Raintight Coupling
Problem Solver: Self-Aligning 3-Piece Coupling for easier installation. And its Raintight rated!
Also known as: 781747211231, 1123-RT
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)