Suspension Angle Clamp, Range: .50 to 1.10", Aluminum

Item #: 601209

Cat #: AAC10490N

UPC: 096359278597

Sign In or Register to view pricing and more.
Documents & Guides
Suspension Angle Clamp, Range: .50 to 1.10 Inch, 12,000 LBS Rated, Aluminum

Overview

Suspension Angle Clamp, Range: .50 to 1.10 Inch, 12,000 LBS Rated, Aluminum
Also known as: 096359278597, AAC10490N

Specifications

Type: Clamp
Size: 1.10 in, 0.50 in
Material: Aluminum
Type: Clamp
Material: Aluminum
Size: 1.10 in, 0.50 in

Customer Reviews

No reviews for this product
(0)