Lag Screw, Twist-Drive Pilot Point, 1/2" x 4", Hot Dip Galvanized

Item #: 601203

Cat #: 508500

UPC: 096359072201

Documents & Guides
Lag Screw, Twist-Drive Pilot Point, 1/2" x 4", Hot Dip Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lag Screw, Twist-Drive Pilot Point, 1/2" x 4", Hot Dip Galvanized
Also known as: 096359072201, 508500

Specifications

Diameter: 1/4 in
Length: 4 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)