![Metal Halide Lamp, Clear Finish Metal Halide Lamp, Clear Finish](https://rexel-cdn.com/products/mh175-u-m.jpg?i=0B98FB59-48EB-48C8-9DDC-55C4641F0C76&f=420)
Metal Halide Lamp, Clear Finish
Item #: 601186
Cat #: MH175/U/M
UPC: 765364757051
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, Medium Base, Clear Finish
Overview
Metal Halide Lamp, 175 Watt, Medium Base, Clear Finish
Also known as: 765364757051, MH175/U/M
Specifications
Type: | Pulse Start |
Color: | Clear |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 70 |
Lumens: | 14000 |
Wattage: | 175 |
Light Technology: | HID |
Type: | Pulse Start |
Base: | Medium Screw (E26) |
Lumens: | 14000 |
Light Technology: | HID |
Color: | Clear |
Color Rendering Index (CRI): | 70 |
Wattage: | 175 |
Customer Reviews
No reviews for this product
(0)