Push Button, Flip Lever Operator, Gray, START, 1NO/1NC, Contacts

Item #: 60117

Cat #: 800H-WK42A

UPC: 781180568923

Documents & Guides
Push Button, Flip Lever Operator, Gray, Text "START", 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flip Lever Operator, Gray, Text "START", 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-WK42A from Rockwell Automation® is a gray, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. It has flip lever operator and start. no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180568923, 800H-WK42A

Specifications

Size: 30 mm
Color: Gray
Type: Flip Lever, Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Flip Lever, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Gray
Material: Plastic
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)