Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical

Item #: 601164

Cat #: 14822E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical

Overview

Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical
Also known as: 14822E

Specifications

Amps: 900
Mounting: Vertical
Poles: 1
Material: Porcelain
Type: Non-Fused, Cut-Out Switch
Volts AC: 14.400kV
Amps: 900
Poles: 1
Type: Non-Fused, Cut-Out Switch
Mounting: Vertical
Material: Porcelain
Volts AC: 14.400kV

Customer Reviews

No reviews for this product
(0)