Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 48" x 36" x 12"

Item #: 60116

Cat #: A48H3612SS6LP3PT

UPC: 783510143466

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, 48 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, 48 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, 48 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510143466, A48H3612SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 48 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 48 in
Width: 36 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)