LEV-LOK 15A SP SWITCH

Item #: 601085

Cat #: M1201-W

UPC: 078477494110

Sign In or Register to view pricing and more.
Documents & Guides
LEV-LOK 15A SP SWITCH

Overview

LEV-LOK 15A SP SWITCH
Also known as: 078477494110, M1201-W

Specifications

Type: Modular Toggle Switch
Mounting: Box
Poles: 1
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: WD-1, WD-6
Type: Modular Toggle Switch
Poles: 1
Color: White
NEMA Configuration: WD-1, WD-6
Mounting: Box
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)