Drive, Variable, 240VAC, 17.5A, 4kW, 5HP, Normal & Heavy Duty

Item #: 601023

Cat #: 25A-B017N104

UPC: 885630701196

Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 17.5 Amp, 4 kW,5 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 523, 240 Volt AC, 17.5 Amp, 4 kW,5 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B017N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 17.5 A output current and a B frame. And it is IP20 NEMA/ open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630701196, 25A-B017N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 17.500
Phase: 3
Wattage: 4 kW
Volts AC: 240
Amps: 17.500
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)