This product has been discontinued.
LED Module, Gimbal, 6", 13W, 120V, 3000K
Item #: 601018
Cat #: LED/RT6/G/900/830/FL80/RP
UPC: 046135723698
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Gimbal, 6 Inch, 13 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, 35 Degree Tilt, Note: RP indicates special retail packaging, Standard Case Qty: 4 Sylvania Part # 72369
Overview
LED Module, Gimbal, 6 Inch, 13 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, 35 Degree Tilt, Note: RP indicates special retail packaging, Standard Case Qty: 4 Sylvania Part # 72369
Also known as: 046135723698, LED/RT6/G/900/830/FL80/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Angle: | 35° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Angle: | 35° |
Type: | Module |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)