Non-Reversing Non-Combination Starter

Item #: 600980

Cat #: 109-C09KDE1D-1

UPC: 884951672130

Sign In or Register to view pricing and more.
Documents & Guides
IEC Enclosed Non-Reversing Non-Combination Starter, 100-C09, Type: 1/4/4X/12K - IP66 Plastic - Small (Indoor/Outdoor Use), 110V 50Hz / 120V 60Hz, E1 Plus OLR 3.20 - 16A

Overview

IEC Enclosed Non-Reversing Non-Combination Starter, 100-C09, Type: 1/4/4X/12K - IP66 Plastic - Small (Indoor/Outdoor Use), 110V 50Hz / 120V 60Hz, E1 Plus OLR 3.20 - 16A
Also known as: 884951672130, 109-C09KDE1D-1

Specifications

Type: Starter
Type: Starter

Customer Reviews

No reviews for this product
(0)