Junction Box, NEMA 4X, Hinge Cover, 48" x 36" x 12"

Item #: 60097

Cat #: A48H3612SSLP3PT

UPC: 783510143237

Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, 48 x 36 x 12 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, 48 x 36 x 12 Inch, Stainless Steel
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Stainless Steel, 48 Inch x 36 Inch x 12 Inch
Also known as: 783510143237, A48H3612SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 48 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 48 in
Width: 36 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)