FO96 (8FT) T8-HO SHATTER

Item #: 600893

Cat #: S22207

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FO96 (8FT) T8-HO SHATTER SHEILD LAMP

Overview

FO96 (8FT) T8-HO SHATTER SHEILD LAMP
Also known as: S22207

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 8200
Wattage: 86
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)