Drive, Adjustable Frequency, 6.8A, 1.5KW, 2.0HP, 240VAC

Item #: 60087

Cat #: 20AB6P8A0AYNNNC0

UPC: 820919204418

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 6.8 Amp, 1.5 Kilowatt, 2.0 Horse Power, 240 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 6.8 Amp, 1.5 Kilowatt, 2.0 Horse Power, 240 Volt AC
Also known as: 820919204418, 20AB6P8A0AYNNNC0

Specifications

Phase: 3
Type: AC, Drive
Horsepower: 2
Volts AC: 240
Phase: 3
Horsepower: 2
Type: AC, Drive
Volts AC: 240

Customer Reviews

No reviews for this product
(0)