1
more
Fuse, 1-1/2 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON
Item #: 600834
Cat #: KLM-1-1/2
UPC: 051712695084
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 1-1/2 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Overview
Fuse, 1-1/2 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695084, KLM-1-1/2
Specifications
Diameter: | 13/32 in |
Type: | Fast Acting, Fuse |
Speed: | Fast Acting |
Volts AC: | 500 |
Length: | 1 1/2 in |
Volts DC: | 500 |
Mounting: | Cartridge |
Class: | Midget |
Amps: | 1.500 |
Interrupt Rating DC: | 10 kA |
Diameter: | 13/32 in |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Mounting: | Cartridge |
Amps: | 1.500 |
Type: | Fast Acting, Fuse |
Volts AC: | 500 |
Volts DC: | 500 |
Class: | Midget |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)