Factory Sealed Receptacle Cover Assembly, 20A, 125VAC

Item #: 60082

Cat #: ENR5201

UPC: 781381815024

Documents & Guides
Factory Sealed Receptacle Cover Assembly, 20A, 125VAC, Explosion-Proof, Dust-Ignition-proof, Box Sold Separately
Sign In or Register to view pricing and more.

No associated products found.

Overview

Factory Sealed Receptacle Cover Assembly, 20A, 125VAC, Explosion-Proof, Dust-Ignition-proof, Box Sold Separately
U-Line™ Factory Sealed 20 Amp Receptacles come equipped with a factory sealed switch interior that confines arcing inside the receptacle. The insulators provide superior dielectric and mechanical strength and lowest arc tracking. Energized receptacle contacts are deeply recessed to reduce danger of accidental touching.
Also known as: 781381815024, ENR5201

Specifications

Material: Iron, Aluminum
Amps: 20
Volts AC: 125
Type: Receptacle Assembly
IP/NEMA Rating: NEMA 3
Material: Iron, Aluminum
Volts AC: 125
IP/NEMA Rating: NEMA 3
Amps: 20
Type: Receptacle Assembly

Customer Reviews

No reviews for this product
(0)