This product may not be available in all locations.
2
more
Breaker, DIN Rail Mount, 1P, 10A, 250VAC, 65VDC, Thermal Magnetic
Item #: 60078
Cat #: 9080GCB100
UPC: 78590148101
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 1-Pole, 10 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Overview
Breaker, DIN Rail Mount, 1-Pole, 10 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Also known as: 78590148101, 9080GCB100
Specifications
Amps: | 10 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts DC: | 65 |
Volts AC: | 125 |
Standards: | California Proposition 65 |
Amps: | 10 |
Poles: | 1 |
Volts AC: | 125 |
Mounting: | DIN Rail |
Volts DC: | 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)