I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 12.5 mm Relay

Item #: 600736

Cat #: ABE7P16T334

UPC: 785901705154

Sign In or Register to view pricing and more.
I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 12.5 mm Relay, 16 Amp, Fuses

Overview

I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 12.5 mm Relay, 16 Amp, Fuses
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This sub-base for plug-in relay, provides 16 channels. This product enables rapid connection of I/O modules. It is a relay sub base with a supply voltage of 19V to 30V DC and a maximum supply current of 1A. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.9kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS and UL. This sub-base is suitable for use with ABS7A3M, ABE7ACC21, ABS7SC3E and ABR7S33 plug-in relay. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901705154, ABE7P16T334

Specifications

Volts DC: 24
Amps: 16
Standards: California Proposition 65
Type: I/O Adapter Module
Size: 16 Channel
Volts DC: 24
Standards: California Proposition 65
Size: 16 Channel
Amps: 16
Type: I/O Adapter Module

Customer Reviews

No reviews for this product
(0)