3/4 IN ST SQUEEZE CONN

Item #: 60073

Cat #: 24-34

UPC: 783126712254

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3/4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 29/32 - 1-5/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-1/8 IN Length X 1-3/4 IN Width, 1/2 IN T

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3/4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 29/32 - 1-5/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-1/8 IN Length X 1-3/4 IN Width, 1/2 IN T
Also known as: 783126712254, 24-34

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)