SQD 9001KXPB1RG PILOT LIGHT 120VAC

Item #: 600684

Cat #: 9001KXPB1RG

UPC: 785901004776

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KXPB1RG PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Overview

SQD 9001KXPB1RG PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS
Also known as: 785901004776, 9001KXPB1RG

Specifications

Mounting: Panel
Color: Red/Green
Shape: Square
Standards: California Proposition 65
Mounting: Panel
Shape: Square
Color: Red/Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)