Enclosure, NEMA 4, Type: Concept HMI, 555 x 600 x 120 mm

Item #: 60063

Cat #: CP556012

UPC: 783510147433

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 555 x 600 x 120 mm, Material/Finish: Steel/Gray

Overview

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 555 x 600 x 120 mm, Material/Finish: Steel/Gray
Also known as: 783510147433, CP556012

Specifications

IP/NEMA Rating: IP66, NEMA 4
Size: 555 x 600 x 120 mm
Material: Steel
Width: 23.620 in
Depth: 4.720 in
Height: 21.650 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Depth: 4.720 in
Size: 555 x 600 x 120 mm
Width: 23.620 in
Height: 21.650 in

Customer Reviews

No reviews for this product
(0)