Breaker, Surge, 50A, 120/240V, 1PH, 2P, BR Series, 36kAIC

Item #: 600577

Cat #: BR250SUR

UPC: 786685546087

Documents & Guides
Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Sign In or Register to view pricing and more.

Overview

Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Also known as: 786685546087, BR250SUR

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Family / Style: BR
Amps: 50
Mounting: Panel
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Phase: 1
Amps: 50

Customer Reviews

No reviews for this product
(0)