Breaker, Surge, 30A, 120/240V, 1PH, 2P, BR Series, 36kAIC

Item #: 600576

Cat #: BR230SUR

UPC: 786685546063

Documents & Guides
Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, 36kAIC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Sign In or Register to view pricing and more.

Overview

Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, 36kAIC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Also known as: 786685546063, BR230SUR

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Family / Style: BR
Interrupt Rating AC: 36 kA
Mounting: Panel
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Phase: 1
Interrupt Rating AC: 36 kA

Customer Reviews

No reviews for this product
(0)