14/3 SJTO Cord, Gray, 250', 300V

Item #: 60054

Cat #: SJTO143GRY250RL

UPC: 980130413751

Sign In or Register to view pricing and more.
Documents & Guides
14/3 SJTO Portable Cord, Gray, 250 Foot Reel, 300 Volt

Overview

14/3 SJTO Portable Cord, Gray, 250 Foot Reel, 300 Volt
Also known as: 980130413751, SJTO143GRY250RL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 3
Color: Gray
Gauge: 14
Length: 250 ft
Conductors: 3
Gauge: 14
Volts AC: 300
Color: Gray

Customer Reviews

No reviews for this product
(0)