CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180

Item #: 60044

Cat #: CP556018

UPC: 783510147440

Sign In or Register to view pricing and more.
Documents & Guides
CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180 MM D, NEMA 4/IP66, Steel

Overview

CONCEPT™ C2 HMI Encl W/ Black Extrusions, 550 MM L x 600 MM W x 180 MM D, NEMA 4/IP66, Steel
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP556018 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147440, CP556018

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 5 in
Width: 24 in
Color: Gray
Material: Steel
Height: 22 in
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Material: Steel
Depth: 5 in
Color: Gray
Height: 22 in

Customer Reviews

No reviews for this product
(0)