LED Troffer, 2 x 4', 49W, 120/277V, 4000K

Item #: 600427

Cat #: 24SR-LD1-48-C-UNV-L840-CD1-U

UPC: 080083690992

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Skyridge LED Troffer: 0-10V Dimming, Watt: 49, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4944, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

Skyridge LED Troffer: 0-10V Dimming, Watt: 49, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4944, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: 080083690992, 24SR-LD1-48-C-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 49
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 49
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)