LED Troffer, 2 x 2', 30W, 120/277V, 4000K

Item #: 600425

Cat #: 22SR-LD1-29-C-UNV-L840-CD1-U

UPC: 080083691036

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Skyridge LED Troffer: 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2'x2', Life: 60,000 Hours, Lumens: 3003, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

Skyridge LED Troffer: 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2'x2', Life: 60,000 Hours, Lumens: 3003, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: 080083691036, 22SR-LD1-29-C-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)