Transformer, Control, 50VA, 220x440 - 110, 230x460-115, 240x480-120

Item #: 60042

Cat #: 1497A-A1-M6-0-N

UPC: 662074621330

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 220 x 440/ 230 x 460/ 240 x 480 Primary - 110/ 115/ 120 Secondary

Overview

Transformer, Control, 50 VA, 220 x 440/ 230 x 460/ 240 x 480 Primary - 110/ 115/ 120 Secondary
Also known as: 662074621330, 1497A-A1-M6-0-N

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Secondary Voltage: 120, 115, 110
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)