Panel For Enclosure, 30" x 30", Type 4X, Steel

Item #: 600398

Cat #: V3030

UPC: 781063286753

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30 Inch x 30 Inch, Type 4X, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 30 Inch x 30 Inch, Type 4X, Steel, White Powder Coat Finish
Also known as: 781063286753, V3030

Specifications

Width: 30 in
Height: 30 in
Color: White
Material: Steel
Width: 30 in
Color: White
Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)