Compression Lug, 1-Hole, Copper

Item #: 600383

Cat #: YAG34LTC38FX

UPC: 781810051467

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex, 373.3 kcmil, 3/8" Stud Size, Color Coded Blue

Overview

Compression Lug, 1-Hole, Copper, Flex, 373.3 kcmil, 3/8" Stud Size, Color Coded Blue
Also known as: 781810051467, YAG34LTC38FX

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Color: Blue
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)