Fiber Optic Cable, Glass, Diffuse, Brass Sensing Tip, 36"

Item #: 60038

Cat #: 43GR-TBS25SL

UPC: 611320612868

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Brass Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Brass Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320612868, 43GR-TBS25SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Brass
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Brass
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)