Insulation Displacement Connector

Item #: 600291

Cat #: 953K-BULK

UPC: 054007123156

Sign In or Register to view pricing and more.
Insulation Displacement Connector, T-Tap Disconnect, Material: Nylon, Flame Retardant, Wire Range: 12 AWG. Color: Yellow. Package of 1000.

Overview

Insulation Displacement Connector, T-Tap Disconnect, Material: Nylon, Flame Retardant, Wire Range: 12 AWG. Color: Yellow. Package of 1000.
3M™ Scotchlok™ 953 Quick-Slide T-Tap Disconnect Electrical Connector is color-coded for quick and easy identification of the wire size required. It features nylon insulation, making it ideal for use in light fixtures, appliances and other electrical OEM applications. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007123156, 953K-BULK

Specifications

Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12
Volts AC: 600
Allowable Gauge Range: 12
Color: Yellow

Customer Reviews

No reviews for this product
(0)